Specifications
Dimensions
- Overall Height2.5300 in, 64.26 mm
- Overall Length6.0280 in, 153.11 mm
- Overall Width2.3800 in, 60.45 mm
Details
- Actual Mounting Flange5 Bolt - Round
- Actual Port TypeBSPP:G
- Displacement49.2 cm³/r, 3.00 in³/r
- Motor Port TypeBSPP:G
- Mounting Type5 Bolt - Round
- Port ConfigurationSideport - Aligned
- Seal TypeNBR
- SeriesJ Series
- Shaft TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)