Motion
02385037
3/8-16 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 2-15/16" OAL, 3B
Mi Item #07629517
MFR #02385037
Price$16.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Right Hand Thread, 2-15/16" OAL, 3B
Mi Item #07629517
MFR #02385037

Mfr description
02385037 3/8-16 UNC H3 4-FLUTE BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Taper chamfers also known as starter taps have a longer chamfer and require a less aggressive cutting action. They have 7 to 10 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.65/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Thread Size
    M3.5x0.35 mm

Details

  • Chamfer
    Taper
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)