Motion
LTCD 30 D-2LS

EWELLIX USA LLC
LTCD 30 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
MI ITEM #07629534
MFR #LTCD 30 D-2LS
Your Price$771.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LTCD 30 D-2LS

Housed Bushing - Ball Bushing, Shaft Diameter: 30 mm
MI ITEM #07629534
MFR #LTCD 30 D-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$771.26/each(List $1,542.51)

Overview

Mfr description
LTCD 30 D-2LS LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Metric
  • Shaft Diameter
    30 mm
  • Overall Height
    55 mm
  • Overall Length
    152 mm
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2.057104 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text