Motion
30TAC62CSUHPN7

NSK CORP, BEARING DIV
30TAC62CSUHPN7

NSK 30TAC62CSUHPN7, HPS™ High Capacity Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
MI ITEM #07629580
MFR #30TAC62CSUHPN7
Price$676.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC62CSUHPN7

NSK 30TAC62CSUHPN7, HPS™ High Capacity Super Precision Ball Screw Support Bearing, 30 mm Dia Bore, 62 mm OD, 15 mm W
MI ITEM #07629580
MFR #30TAC62CSUHPN7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$676.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    19 mm
  • Overall Length
    72 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176975097
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176975097

Overview

Mfr description
30TAC62CSUHPN7 SINGLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought