Motion
6144/L
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® - Split Leather Gauntlet Cuff
Mi Item #07629588
MFR #6144/L
Price$29.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® - Split Leather Gauntlet Cuff
Mi Item #07629588
MFR #6144/L

Mfr description
6144/L IRONCAT LG CUT PROOF WELD GLOVE
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.92/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    50.8 cm
  • Size
    L
  • Weight
    14.78 kg

Details

  • Additional Details
    Ideal for TIG welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    Ideal for Tig welding and automotive assembly.
  • Description Keyword
    Hand Protect-Welding
  • Leather Material Type
    Top Grain Kidskin
  • Lined
    Aramid
  • Manufacturer Upc Number
    662909078551
  • Material
    Leather
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    662909078551
  • Welding Applications
    TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)