Motion
6144/XL
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® - Split Leather Gauntlet Cuff
MI ITEM #07629628
MFR #6144/XL
Your Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ironcat® Premium Top Grain Kidskin Leather Tig Glove with Kevlar® - Split Leather Gauntlet Cuff
MI ITEM #07629628
MFR #6144/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.53/each(List $36.26)

Overview

Mfr description
6144/XL IRONCAT EX LG CUT PROOF WELD GL
  • Top Grain Kidskin leather construction is lightweight and more supple compared to Goatskin
  • Stitched with Kevlar® adding strength and burn resistance
  • Kevlar® fiber liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Split leather cuff for added forearm protection and allows for easy on and off
  • Straight thumb increases comfort in closed-fisted work

Specifications

  • Cuff Type
    Gauntlet
  • Leather Material Type
    Top Grain Kidskin
  • Color
    Natural
  • Description
    Ideal for Tig welding and automotive assembly.
  • Split Or Grain Leather
    Grain Leather
  • Weight
    15.68 kg
  • Length
  • Additional Details
    Ideal for TIG welding and automotive assembly.
  • Manufacturer Upc Number
    662909078568
  • UPC_NO
    662909078568
  • Description Keyword
    Hand Protect-Welding
  • Back Material
    Leather
  • Lined
    Aramid
  • Size
    XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text