Overview
Mfr description
CQ2B40R-20DZ
- Double acting, single rod, compact, water resistant cylinder
- Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (20 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable
Specifications
- Compact Cylinder TypeWater Resistant
- Bore Diameter
- Country of OriginUS
- Stroke20 mm
- Piston ActionDouble-Acting
- OptionsStandard (Rod end female thread)
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeThrough Hole
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data