Motion
MGPM32R-10Z
MGPM32R-10Z
Mi Item #07629768
MFR #MGPM32R-10Z
Price$377.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPM32R-10Z
Mi Item #07629768
MFR #MGPM32R-10Z

Mfr description
MGPM32R-10Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.72/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    10

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Slide Bearing
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Rubber Bumpers, Slide Bearing, Water Resistant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Washdown
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)