Motion
NCDGBA32-0800-XC6

SMC CORP OF AMERICA
NCDGBA32-0800-XC6

NC(D)G, Double Acting Single Rod, Environmental Option
MI ITEM #07629773
MFR #NCDGBA32-0800-XC6
Price$79.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA32-0800-XC6

NC(D)G, Double Acting Single Rod, Environmental Option
MI ITEM #07629773
MFR #NCDGBA32-0800-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.90/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    8.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBA32-0800-XC6
  • XC6 utilizes stainless steel piston rod and jam nut
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
  • Variety of switches and lead wire lengths
  • Rubber bumper or air cushion is standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought