Motion
MGF100TN-30
MGF100TN-30
Mi Item #07629784
MFR #MGF100TN-30
Price$1,252.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGF100TN-30
Mi Item #07629784
MFR #MGF100TN-30

Mfr description
MGF100TN-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.48/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Low Profile
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cylinder Style
    Low Profile Guide Table
  • Cylinder Suffix
    TN-30
  • Guide Type
    Concentric Guide Sleeve
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Non-Rotating
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGF
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)