Motion
16820
6820 Black FR Knit Cap
Mi Item #07630080
MFR #16820
Price$53.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6820 Black FR Knit Cap
Mi Item #07630080
MFR #16820

Mfr description
6820 FR KNIT CAP, BLACK,
  • FR Knit Cap: Snug fitting modacrylic knit cap with soft modacrylic fleece liner keeps you safe and warm.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.70/each

Specifications

Dimensions

  • Length
    10.5 in
  • Weight
    0.22 lb
  • Width
    0.5 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    6820 Black FR Knit Cap
  • Group & Class
    Warming
  • Includes
    1 Hat
  • Product Line
    N-Ferno
  • Series
    Thermal Hats, Headbands, Gaiters
  • UPC_NO
    720476168201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)