Motion
13B082
8" X 1/2" CRIMPED BENCH WHEEL
Mi Item #07630162
MFR #13B082
Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" X 1/2" CRIMPED BENCH WHEEL
Mi Item #07630162
MFR #13B082

Mfr description
13-B082 8" WIRE WHEEL BRUSH 1/2" WIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Diameter
    8 in
  • Overall Length
    8.2 in
  • Trim Length
    1.7717 in
  • Unthreaded Arbor Diameter
    5/8 in - 1/2 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Tool Steel
  • Bristle Type
    Crimped
  • Manufacturer Stock Number
    13B082
  • Manufacturer Upc Number
    662980333235
  • Max Rpm
    4500 rpm
  • Mount Type
    Reducer Bushing
  • Product Type
    Disc Brushes
  • Specification
    For Removal & Deburring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)