Motion
30-1-LK99
Leather Palm Glove - L or Size 9, Leather
MI ITEM #07630195
MFR #30-1-LK99
List Price$4.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Leather
MI ITEM #07630195
MFR #30-1-LK99

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.07/each for your price

Overview

Mfr description
30-1-LK99 FITTER GLOVE SPLIT PALM

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text