Overview
Mfr description
FGM-01X-1090 1/4" SUB-PLATE FLOW CONTROL
- ・Flow control vavle_x000D_\n・Max. operating pressure up to 21MPa (3,050psi)_x000D_\n・Max. flow rate up to 500L/min (132 gpm)_x000D_\n
Specifications
- Maximum Operating Pressure14 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data