Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeMedium
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 5
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalCancer and Reproductive Harm
- Coated AreaPalm
- Coating CoveragePalm Coated
- Coating Outer Shell CoveragePalm & Fingers
- Coating Outer Shell MaterialGoatskin Palm / TPR Back
- ColorBlack / Hi-Vis Orange
- Construction DescriptionPremium goatskin palm
- Cuff TypeSlip-On
- DescriptionMCR Safety UltraTech Mechanics Gloves Hi-Visibility Cut and Abrasion Resistant Gloves Dyneema Diamond Technology Lined Goatskin Palm and TPR Back of Hand Protection
- Description KeywordGoatskin Palm / TPR Back Coated Palm & Fingers
- En 388 Abrasion Resistance Level2
- En 388 Cut Resistance Level5
- En 388 Puncture Resistance Level4
- En 388 Tear Resistance Level4
- FeaturesHi-visibility orange back, ID panel on the wrist, Lined with Dyneema Diamond Technology fiber, Open cuff with pull tab, Reinforced Thumb crotch
- Finger CoverageFull Finger
- Group & ClassA5
- HandPair
- Hand TypePair
- Harmonization Code6216.00.5820
- Leather TypeGoatskin
- Liner/Shell MaterialDyneema
- Lining MaterialDyneema Diamond Technology
- Manufacturer Catalog NumberMC503M
- MaterialGoatskin
- Material TypeGoatskin
- Other Standards MetANSI/ISEA 105:2024, REACH Compliant
- Product LineUltraTech Mechanics
- Product TypesMechanic Gloves
- Protection TypeCut and Abrasion Resistant
- Quantity12
- SeriesUltraTech Mechanics
- Standards MetANSI/ISEA 105:2024, REACH Compliant
- Thumb TypeWing Thumb
- TypeMechanics Gloves
- UPC_NO45143633630
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)