Motion
MC503L
UltraTech® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A5, Goatskin Palm / TPR Back Coated Palm & Fingers
Mi Item #07630646
MFR #MC503L
Price$47.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A5, Goatskin Palm / TPR Back Coated Palm & Fingers
Mi Item #07630646
MFR #MC503L

Mfr description
MC503L CUT RES GLV LARGE
  • Premium Goatskin palm
  • DSM Dyneema® Diamond Technology Lined
  • Excellent Cut Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.42/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Goatskin Palm / TPR Back
  • Color
    Black / Hi-Vis Orange
  • Cuff Type
    Slip-On
  • Description Keyword
    Goatskin Palm / TPR Back Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Harmonization Code
    6216.00.5820
  • Liner/Shell Material
    Dyneema
  • UPC_NO
    45143633623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)