Motion
MC503XL

MCR SAFETY
MC503XL

UltraTech® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 5, Goatskin Palm / TPR Back Coated Palm & Fingers
Mi Item #07630647
MFR #MC503XL
Price$65.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MC503XL

UltraTech® Cut Resistant Mechanic Glove - Size XL or Size 10, ANSI Cut Level Level 5, Goatskin Palm / TPR Back Coated Palm & Fingers
Mi Item #07630647
MFR #MC503XL

Mfr description
MC503XL CUT RES GLV XLARGE
  • Hi Vis;Reinforced Thumb Crotch;ID panel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.45/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Cancer and Reproductive Harm
  • Coated Area
    Palm
  • Coating Coverage
    Palm Coated
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Goatskin Palm / TPR Back
  • Color
    Black / Hi-Vis Orange
  • Construction Description
    hi-vis orange back with TPR back of hand protection
  • Cuff Type
    Slip-On
  • Description
    UltraTech Mechanics Gloves Hi-Visibility Cut and Abrasion Resistant Gloves Dyneema Diamond Technology Lined Goatskin Palm and TPR Back of Hand Protection
  • Description Keyword
    Goatskin Palm / TPR Back Coated Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • Features
    Hi Vis, ID panel, Reinforced Thumb Crotch
  • Finger Coverage
    Full Finger
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Harmonization Code
    6216.00.5820
  • Includes
    1 Pair
  • Leather Type
    Goatskin
  • Liner/Shell Material
    Dyneema
  • Lining Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    MC503XL
  • Material
    Goatskin
  • Material Type
    Dyneema
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, REACH Compliant
  • Product Line
    UltraTech Mechanics
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut and Impact Resistant
  • Quantity
    1
  • Series
    UltraTech Mechanics
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15, REACH Compliant
  • Thumb Type
    Wing Thumb
  • Type
    Mechanic Glove
  • UPC_NO
    45143633647
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)