Motion
96790HVIXL

MCR SAFETY
96790HVIXL

Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated
Mi Item #07630652
MFR #96790HVIXL
Price$5.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
96790HVIXL

Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Nitrile Coated
Mi Item #07630652
MFR #96790HVIXL

Mfr description
96790HVIXL GEN PURPOSE GLV XLRG
  • 15 Gauge Gray Nylon shell
  • Hi Vis Orange Nitrile Foam
  • “Watch Your Hands” logo on back of hands
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    A2
  • Cancer Chemical
    DINP
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Breathable Nitrile Foam w/ NFT® Coating
  • Color
    Gray / Hi-Vis Orange
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Nylon
  • Manufacturer Upc Number
    30045143597957
  • Material
    Nylon
  • Toxicity Type
    Cancer
  • UPC_NO
    30045143597957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)