Motion
7010362527

3M
7010362527

Disc Backing Pad - 4.0000 in Pad Diameter, 5/8-11 in Thread Size, Black
Mi Item #07630947
MFR #7010362527
Price$49.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010362527

Disc Backing Pad - 4.0000 in Pad Diameter, 5/8-11 in Thread Size, Black
Mi Item #07630947
MFR #7010362527

Mfr description
28578 ROLOC(TM) DISC PAD TS AND TSM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.65/each

Specifications

Dimensions

  • Diameter
    4 in
  • Pad Diameter
    4.0000 in
  • Thread Size
    5/8-11 in
  • Weight
    0.368 lb

Details

  • Application
    - Deburring - Grinding - Finishing
  • Color
    Black
  • Density Rating
    Hard
  • Manufacturer Upc Number
    00051141285788
  • UPC_NO
    00051141285788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)