Motion
13-D 324 3" X 5/8 CRIMPED W/RING

WALTER SURFACE TECH
13-D 324 3" X 5/8 CRIMPED W/RING

3" X 5/8"-11 CRIMPED CUP BRUSH W/ RING
MI ITEM #07631089
MFR #13-D 324 3" X 5/8 CRIMPED W/RING
Price$37.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13-D 324 3" X 5/8 CRIMPED W/RING

3" X 5/8"-11 CRIMPED CUP BRUSH W/ RING
MI ITEM #07631089
MFR #13-D 324 3" X 5/8 CRIMPED W/RING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.42/each

Specifications

Dimensions

  • Bristle Diameter  
    0.0118 in
  • Diameter  
    3 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    0.8661 in

Details

  • Bridled
    Not Bridled
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980673072
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded
  • Number Of Rows
    1
  • Product Type
    Cup Brushes
  • Specification
    Sold Individually

Overview

Mfr description
13-D 324 3" X 5/8 CRIMPED W/RING
  • Fast brushing action; Cleaning metal prior to welding; Cleaning metallic structures; Remove paint, coating, rust and scale; Crimped for light surface cleaning, rust and paint removal, etc. Safety supporting ring controls flaring to extend brush life. Once wires are worn down to the ring, the ring can be removed to expose more wire for extra brush life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought