Motion
RK1-11
Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07631247
MFR #RK1-11
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #07631247
MFR #RK1-11

Mfr description
RK1-11 ROCK SFTY GLS CLR ANTI FOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Black;UV Protection: 99.9%;Compliance: ANSI Z87.1
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable rubber nosepiece, Lightweight design, Rubber temples, Wraparound
  • Description
    Black Frame / Clear AF Lens safety glasses with sleek, lightweight design and rubber tipped temples.
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    RK1-11
  • Noisepiece Type
    Adjustable rubber
  • Product Line
    Radians Rock
  • Series
    Radians Rock
  • Specialty Features
    Adjustable rubber nosepiece, Anti Fog, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Wraparound
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)