Motion
NB120SWHMD002500
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
MI ITEM #07631332
MFR #NB120SWHMD002500
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
MI ITEM #07631332
MFR #NB120SWHMD002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.28/each

Specifications

Dimensions

  • Chest Size
    33-3/4 to 37-1/4 in, 85.7 to 94.6 cm
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 2-1/2 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Width
    23-1/2 in

Details

  • Additional Details
    Pin locking slider, Manufactured under specifications that do not contain natural rubber latex
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D751, ASTM D751, , ASTM D5733, ASTM D5733, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 50 Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Disposable, Tear Resistant, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    No
  • Manufacturer Upc Number
    888120015582
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Open Hem
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015582

Overview

Mfr description
NB120SWHMD002500 PROSHIELD 50 COVERALL
  • Disposable
  • Zipper Front
  • Tear Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought