Motion
NB120SWHLG002500
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
Mi Item #07631333
MFR #NB120SWHLG002500
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
Mi Item #07631333
MFR #NB120SWHLG002500

Mfr description
NB120SWHLG002500 PROSHIELD 50 COVERALL
  • Lightweight
  • Zipper Front
  • Open Wrists
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Chest Size
    37-1/4 to 40-3/4 in, 94.6 to 103.5 cm
  • Height
    5 ft 5 in - 5 ft 9 in
  • Length
    2 ft 3-1/2 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Width
    2 ft 1-1/4 in

Details

  • Additional Details
    Pin locking slider, Collar, Front zipper closure
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 50 Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Latex Free, Lightweight, Open Ankles, Open Wrists, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    No
  • Includes
    Collar, Open Wrists, Open Ankles
  • Manufacturer Upc Number
    888120015599
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Open
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)