Motion
NB120SWH2X002500
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 2 XL
Mi Item #07631335
MFR #NB120SWH2X002500
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 2 XL
Mi Item #07631335
MFR #NB120SWH2X002500

Mfr description
NB120SWH2X002500 PROSHIELD 50 COVERALL
  • Lightweight
  • Microporous film
  • Pin locking slider
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Chest Size
    44-1/4 to 47-3/4 in, 112.4 to 121.3 cm
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 4-3/4 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Size
    2
  • Width
    2 ft 4-3/4 in

Details

  • Additional Details
    Pin locking slider, Collar
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    ASTM D751, ASTM D751, , ASTM D5733, ASTM D5733, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont ProShield 50 Coverall
  • Fabric Type
    Microporous film and nonwoven fabric
  • Features
    Latex-free, Lightweight, Microporous film, Pin locking slider
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    No
  • Manufacturer Upc Number
    888120015612
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Open Wrists
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)