Motion
NB120SWH6X002500
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 6X-Large
MI ITEM #07631339
MFR #NB120SWH6X002500
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 6X-Large
MI ITEM #07631339
MFR #NB120SWH6X002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
NB120SWH6X002500 PROSHIELD 50 COVERALL

Specifications

  • Size
    6X-Large
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Closure Type
    Zipper
  • Seam Type
    Serged
  • Material
    Microporous Film Laminate
  • Manufacturer Upc Number
    888120015650
  • UPC_NO
    888120015650
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text