Motion
NB122SWHXL002500
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic With Attached Boots Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
MI ITEM #07631343
MFR #NB122SWHXL002500
Price$13.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic With Attached Boots Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White
MI ITEM #07631343
MFR #NB122SWHXL002500

Mfr description
NB122SWHXL002500 PROSHIELD 50 COVERALL
  • Disposable
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.54/each

Specifications

Dimensions

  • Chest Size
    40-3/4 to 44-1/4 in, 103.5 to 112.4 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 3-3/4 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Width
    2 ft 3 in

Details

  • Additional Details
    Pin locking slider, Latex-free, Standard fit hood, Elastic around the face, Front zipper closure, Skid-resistant soles
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic With Attached Boots
  • Approval Listing Regulations
    ASTM D751, ASTM D5733, ASTM D5034, AATCC 127, EN 1149-1, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 50 Hooded Coverall with Attached Boots
  • Fabric Type
    Microporous Film Laminate
  • Features
    Attached Boots, Attached Hood, Disposable, Elastic Wrists
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Skid-Resistant Boots, Elastic Wrists
  • Manufacturer Upc Number
    888120015698
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)