Motion
NB122SWH2X002500
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, With Attached Boots Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 2X-Large
MI ITEM #07631344
MFR #NB122SWH2X002500
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, With Attached Boots Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 2X-Large
MI ITEM #07631344
MFR #NB122SWH2X002500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.36/each

Specifications

Dimensions

  • Size
    2X-Large

Details

  • Ankle Style
    With Attached Boots
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Hood Included
    Yes
  • Manufacturer Upc Number
    888120015704
  • Material
    Microporous Film Laminate
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    888120015704

Overview

Mfr description
NB122SWH2X002500 PROSHIELD 50 COVERALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought