Motion
NB125SWH3X002500
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 3 XL
Mi Item #07631354
MFR #NB125SWH3X002500
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 3 XL
Mi Item #07631354
MFR #NB125SWH3X002500

Mfr description
NB125SWH3X002500 PROSHIELD 50 COVERALL
  • Lightweight
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • Chest Size
    47-3/4 to 51-1/4 in, 121.3 to 130.2 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 5-1/4 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Size
    3
  • Width
    2 ft 6-1/2 in

Details

  • Additional Details
    Pin locking slider, Collar, Front zipper closure
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 50 Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Elastic Wrists, Latex Free, Zipper Front, Elastic Ankles, Lightweight
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    No
  • Includes
    Elastic Wrists, Elastic Ankles
  • Manufacturer Upc Number
    888120015803
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)