Motion
NB125SWH5X002500
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 5X-Large
Mi Item #07631356
MFR #NB125SWH5X002500
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Zipper Closure, White, 5X-Large
Mi Item #07631356
MFR #NB125SWH5X002500

Mfr description
NB125SWH5X002500 PROSHIELD 50 COVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Size
    5X-Large

Details

  • Ankle Style
    Elastic
  • Closure Type
    Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Hood Included
    No
  • Manufacturer Upc Number
    888120015827
  • Material
    Microporous Film Laminate
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    888120015827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)