Motion
NB125SWH6X002500
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 6 XL
MI ITEM #07631357
MFR #NB125SWH6X002500
Price$15.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Collered Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper Closure, White, 6 XL
MI ITEM #07631357
MFR #NB125SWH6X002500

Mfr description
NB125SWH6X002500 PROSHIELD 50 COVERALL
  • Lightweight
  • Elastic Wrists
  • Elastic Ankles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.78/each

Specifications

Dimensions

  • Chest Size
    57-1/4 to 60-3/4 in, 145.4 to 154.3 cm
  • Height
    6 ft 9 in - 7 ft 1 in
  • Length
    2 ft 5-3/4 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Size
    6
  • Width
    2 ft 11-1/4 in

Details

  • Additional Details
    Pin locking slider, Latex-free
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D751, ASTM D751, , ASTM D5733, ASTM D5733, ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 50 Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Elastic Ankles, Elastic Wrists, Latex-Free, Lightweight, Zipper Front
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    No
  • Includes
    Elastic Wrists and Ankles
  • Manufacturer Upc Number
    888120015834
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015834

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)