Motion
NB127SWHMD002500
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper with Storm Flap Closure, White
Mi Item #07631359
MFR #NB127SWHMD002500
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper with Storm Flap Closure, White
Mi Item #07631359
MFR #NB127SWHMD002500

Mfr description
NB127SWHMD002500 PROSHIELD 50 COVERALL
  • Disposable
  • Elastic Wrists
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Chest Size
    33-3/4 to 37-1/4 in, 85.7 to 94.6 cm
  • Hazardous Protection Level
    Type 5/6
  • Height
    5 ft 3 in - 7 ft 7 in
  • Length
    2 ft 2-1/2 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Width
    23-1/2 in

Details

  • Additional Details
    Respirator fit hood, Elastic wrists and ankles, Storm flap, Pin lock slider zipper pull
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    Type 5, Type 6, ISO 16602
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 50 Hooded Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Attached Hood, Disposable, Elastic Wrists, Storm Flap, Zipper Front
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Elastic Wrists and Ankles
  • Manufacturer Upc Number
    888120015858
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Elastic
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)