Motion
NB127SWHXL002500
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #07631361
MFR #NB127SWHXL002500
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Proshield® 50 Hooded Disposable Coverall - Elastic Cuff, Elastic Ankle Style, Microporous Film Laminate Material, Front Zipper with Snap Storm Flap Closure, White
Mi Item #07631361
MFR #NB127SWHXL002500

Mfr description
NB127SWHXL002500 PROSHIELD 50 COVERALL
  • Attached Hood
  • Elastic Wrists
  • Elastic Ankles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Chest Size
    40-3/4 to 44-1/4 in, 103.5 to 112.4 cm
  • Hazardous Protection Level
    Type 5/6
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 4-1/4 in
  • Material Thickness
    7.6 mil
  • Material Weight
    1.6
  • Width
    2 ft 3 in

Details

  • Additional Details
    Storm Flap over Zipper, Attached Hood, Pin locking slider, Respirator fit hood, Elastic around the face
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ISO 16602 Type 5, ISO 16602 Type 6
  • Closure Type
    Front Zipper with Snap Storm Flap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 50 Hooded Coverall
  • Fabric Type
    Microporous Film Laminate
  • Features
    Attached Hood, Elastic Ankles, Elastic Wrists, Latex Free, Pin locking slider, Storm Flap
  • Front Closure
    Zipper with Snap Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Janitorial, Sanitation, General industrial maintenance, Asbestos abatement, Hazardous remediation
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Respirator-Fit Hood, Elastic Wrists and Ankles
  • Manufacturer Upc Number
    888120015872
  • Material
    Microporous Film Laminate
  • Pant Cuff
    Elastic Wrist, Ankle
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    888120015872
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)