Motion
01296 3M RED ABRASIVE HOOKIT(TM) DISC 5IN, P240, 50 DISC/BOX, 60455051098

3M
01296 3M RED ABRASIVE HOOKIT(TM) DISC 5IN, P240, 50 DISC/BOX, 60455051098

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07631495
MFR #01296 3M RED ABRASIVE HOOKIT(TM) DISC 5IN, P240, 50 DISC/BOX, 60455051098
List Price$39.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01296 3M RED ABRASIVE HOOKIT(TM) DISC 5IN, P240, 50 DISC/BOX, 60455051098

Paper Disc - Aluminum Oxide Abrasive Material, Red Color
MI ITEM #07631495
MFR #01296 3M RED ABRASIVE HOOKIT(TM) DISC 5IN, P240, 50 DISC/BOX, 60455051098

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.98/each for your price

Overview

Mfr description
01296 3M RED ABRASIVE HOOKIT(TM) DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical reattachable abrasive disc
  • Aluminum oxide abrasive offers reliable, dependable results
  • A
  • or D-weight paper backing ensure best results for specific projects
  • Available 7-hole design evacuates dust from disc surface for added loading resistance
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131012967
  • UPC_NO
    00051131012967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text