Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1 in
Details
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Tube Bore in Inch
- End 2 StyleFemale JIC Swivel, Tube Bore in Inch
- End 2 Thread1-5/16-12 UN
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingUnplated
- Series0900
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)