Overview
Mfr description
0900-20-20 1 1/4" BORE X 1 1/4" FJX
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Tube Bore in Inch
- End 1 Size1-1/4 in
- ManufacturerName (description attribute)Brennan
- End 2 StyleFemale JIC Swivel, Tube Bore in Inch
- End 2 Size1-1/4 in
- End 2 Thread1-5/8-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0900
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data