Motion
FFM050056050
Metric Flanged Bearing - 56 mm OD, 50 mm Length, 62 mm Flg Dia., Powdered Metal Material
Mi Item #07631851
MFR #FFM050056050
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Flanged Bearing - 56 mm OD, 50 mm Length, 62 mm Flg Dia., Powdered Metal Material
Mi Item #07631851
MFR #FFM050056050

Mfr description
FFM050056050 BUSHING
  • Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.60/each

Specifications

Dimensions

  • Flange Diameter  
    62 mm
  • Flange Thickness
    0.1180 in
  • Inside Diameter
    50 mm
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    56 mm
  • Overall Length  
    50 mm
  • Weight
    0.381 lbs

Details

  • Bearing Material
    Powdered Metal
  • Bushing Type
    Flanged
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905178559
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    FFM
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM
  • UPC_NO
    717905178559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)