Motion
TS300X9TUFP

PCI
TS300X9TUFP

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 9.0000 in Travel, 17.6250 in Bolt Center, 17.6250 in Length, Carbon Steel Material, 10.0000 in Base Width
Mi Item #07632011
MFR #TS300X9TUFP
Price$388.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
TS300X9TUFP

Pillow Block Take-Up Frame - TS Series, Telescoping Type, 9.0000 in Travel, 17.6250 in Bolt Center, 17.6250 in Length, Carbon Steel Material, 10.0000 in Base Width
Mi Item #07632011
MFR #TS300X9TUFP

Mfr description
TS300X9TUFP TAKE UP
  • PCI Telescoping Take-Up Frames feature our exclusive indicator pin, showing the user exactly how much travel is available in either direction
  • Telescoping frames are side mounted, and their design allows the pulley and bearings to be cantilevered outside of the conveyor frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.63/each

Specifications

Dimensions

  • Base Width  
    10.0000 in
  • Bolt Center To Center Length
    17.6250 in
  • Bolt Size
    5/8 in
  • Overall Height
    2.7500 in
  • Overall Length  
    17.6250 in
  • Overall Width
    10.0000 in
  • Rod Diameter
    1 in
  • Travel  
    9.0000 in
  • Weight
    21 lbs

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Telescoping
  • Mounting Plate Bolt Hole Center Max
    10.1250 in
  • Series
    TS
  • UPC_NO
    841946122940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)