Overview
Mfr description
PVB29-RS-20-CMC-11 HYDRAULIC AXIAL PUMP
Specifications
- SeriesPVB
- Displacement61.6 cm³/r
- Input RotationRight Hand Rotation
- Max Rpm2000 rpm
- Displacement TypeVariable Displacement
- Mounting TypeSAE Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data