Specifications
Dimensions
- Glove SizeM
Details
- Additional DetailsIdeal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
- Ansi Isea Cut Resistance LevelA3
- CoatingNeoFoam
- Coating CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit DuPont™ Kevlar® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
- Description KeywordCut Resistant Gloves
- EN3884331
- FeaturesSeamless knit construction provides comfort without sacrificing dexterity
- Grip PatternFoam
- Knit Gauge18
- Liner MaterialKevlar
- Manufacturer Upc Number616314207860
- Spec Sheet
Overview
Mfr description
09-K1218/M GTEK SEAMLESS TOUCHSCREEN
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs