Motion
09-K1218/XL
Seamless Knit Kevlar® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07632421
MFR #09-K1218/XL
Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
Mi Item #07632421
MFR #09-K1218/XL

Mfr description
09-K1218/XL GTEK SEAMLESS TOUCHSCREEN
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.69/each

Specifications

Dimensions

  • Glove Size
    XL
  • Length
    38 cm
  • Size
    XL

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Gray
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Knit Gauge
    18
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314207884
  • Spec Sheet
  • UPC_NO
    616314207884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)