Motion
4550CF
CM® Hand Chain Hoist - 6 ton Weight Capacity
Mi Item #07632457
MFR #4550CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hand Chain Hoist - 6 ton Weight Capacity
Mi Item #07632457
MFR #4550CF

Mfr description
4550CF HOIST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    156 ft
  • Housing Length
    25 in
  • Housing Width
    25 in
  • Minimum Hoist Headroom
    24.0000 in
  • Pull To Lift Full Load
    89 lbs

Details

  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Mounting Type
    Geared Trolley
  • Reeving
    3
  • Series
    Cyclone Army Type
  • Type
    Trolley Hoist
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)