Specifications
Dimensions
- Port Size6 diameter One-touch fitting
- Weight95 g
Details
- Country of OriginJP
- DisplayIntegrated
- Flow Adjustment ValveYes
- Fluid CompAir, Argon, Carbon Dioxide, Nitrogen
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)