Motion
50HTR50
50HTR50
Mi Item #07632596
MFR #50HTR50
Price$37.71/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50HTR50
Mi Item #07632596
MFR #50HTR50

Mfr description
50HT RIV 50 FT REEL INCL SEMI PRESS FIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.71/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.83 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Working Load Capacity
    1870 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)