Motion
MQMLB6-45D
Rodless Air Cylinder - 6 mm Bore, 45 mm Stroke, Basic Mount
Mi Item #07632631
MFR #MQMLB6-45D
Price$294.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rodless Air Cylinder - 6 mm Bore, 45 mm Stroke, Basic Mount
Mi Item #07632631
MFR #MQMLB6-45D

Mfr description
MQMLB6-45D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.27/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Stroke  
    45 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Rodless Air Cylinders
  • Series
    MQM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)