Motion
CQ-M5X140L
MOUNTING BOLT
Mi Item #07632636
MFR #CQ-M5X140L
Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOUNTING BOLT
Mi Item #07632636
MFR #CQ-M5X140L

Mfr description
CQ-M5X140L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Compact Cylinder Type
    Parts
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Bolts
    M5 x 0.8
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)