Motion
AF40-N02-8Z-A-X425

SMC CORP OF AMERICA
AF40-N02-8Z-A-X425

Modular Style Air Filter - AF-A, 0.2500 in Ports, Metal Bowl, With Sight Glass
Mi Item #07632784
MFR #AF40-N02-8Z-A-X425
Price$50.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N02-8Z-A-X425

Modular Style Air Filter - AF-A, 0.2500 in Ports, Metal Bowl, With Sight Glass
Mi Item #07632784
MFR #AF40-N02-8Z-A-X425

Mfr description
AF40-N02-8Z-A-X425
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.40/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.2500 in
  • Weight
    0.36 kg

Details

  • Additional Details
    High pressure
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    AF-A
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)