Motion
09-K1218/S
Seamless Knit Kevlar® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #07632879
MFR #09-K1218/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #07632879
MFR #09-K1218/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09-K1218/S GTEK SEAMLESS TOUCHSCREEN
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    NeoFoam
  • Color
    Gray
  • Knit Gauge
    18
  • Length
    38 cm
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Manufacturer Upc Number
    616314207877
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4331
  • Size
    S
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Liner Material
    Kevlar
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text