Motion
NK30/30R

NTN
NK30/30R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #07632927
MFR #NK30/30R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK30/30R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
Mi Item #07632927
MFR #NK30/30R

Mfr description
NK30/30R NEEDLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.216 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK30/30R Needle Roller Bearing features a 30 mm bore diameter, 40 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.216 lbs, making it ideal for machinery assemblies.
  • Manufacturer Upc Number
    4547359128314
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7400 lbf
  • Radial Static Load Capacity
    12800 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359128314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)