Motion
00218XT3E56HC

WEG ELECTRIC CORP
00218XT3E56HC

1800 rpm, 208-230/460 V, 56HC Frame, TEFC Enclosure
MI ITEM #07632938
MFR #00218XT3E56HC
Price$1,414.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218XT3E56HC

1800 rpm, 208-230/460 V, 56HC Frame, TEFC Enclosure
MI ITEM #07632938
MFR #00218XT3E56HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,414.42/each

Specifications

Dimensions

  • Frame Size
    56HC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Supply Voltage
    208-230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
00218XT3E56HC 2 HP MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought