Overview
Mfr description
SYJA712-01F DIR. CONTROL VALVE
- 3 port air operated valve
- 015 to 07MPa operating range
- Normally closed or normally open actuation types
- Body ported or base mounted styles
Specifications
- Piping TypeBody Ported
- Number Of Positions2
- Flow Direction2-Way
- Port Size1/8 in
- SeriesSYJ300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data